Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B13

  • Mfr # 240B13

  • Zoro # G2441948


product price: $1,625.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
240
Pitch Dia.
12.5357
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240B13
Zoro #
G2441948
UPC #
697950029139
Country of Origin
United States

Dimensions

Pitch Dia.
12.5357
Outside Dia. (In.)
13.971
Length through Bore (In.)
3.875
Storage Height
3.875
Storage Length
13.97
Storage Width
13.97
Caliper Diameter
10.5693

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
240
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
5.375
Weight
78.65
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.