Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B15

  • Mfr # 240B15

  • Zoro # G2441184


product price: $1,935.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
5.375
Sprocket Hub Type
B
Number of Teeth
15
Pitch Dia.
14.4292
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240B15
Zoro #
G2441184
UPC #
697950029177
Country of Origin
United States

Dimensions

Pitch Dia.
14.4292
Outside Dia. (In.)
15.914
Length through Bore (In.)
3.875
Storage Length
15.91
Storage Height
3.875
Storage Width
15.91
Caliper Diameter
12.4752

Details

Max. Bore (In.)
5.375
Sprocket Hub Type
B
Number of Teeth
15
Material
Steel
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
97.26
Surface Treatment
Protective Coating
Chain Number
240
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.