Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B16

  • Mfr # 240B16

  • Zoro # G2441379


product price: $2,208.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
4.125
Outside Dia. (In.)
16.882
Sprocket Hub Type
B
Type
Standard ANSI Roller
Number of Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240B16
Zoro #
G2441379
UPC #
697950029191
Country of Origin
United States

Dimensions

Length through Bore (In.)
4.125
Outside Dia. (In.)
16.882
Pitch Dia.
15.3775
Storage Length
16.88
Storage Width
16.88
Caliper Diameter
13.5025
Storage Height
4.125

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Number of Teeth
16
Material
Steel
Max. Bore (In.)
5.5
Bore Type
Reboreable
Weight
114.74
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Chain Number
240
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.