Zoro Homepage

Spk Roller B, 240B19

  • Mfr # 240B19

  • Zoro # G2443092


product price: $2,738.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
240
Pitch Dia.
18.2266
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240B19
Zoro #
G2443092
UPC #
697950029252
Country of Origin
United States

Dimensions

Pitch Dia.
18.2266
Length through Bore (In.)
4.125
Outside Dia. (In.)
19.778
Storage Height
4.125
Caliper Diameter
16.2893
Storage Width
19.78
Storage Length
19.78

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
240
Max. Bore (In.)
5.5
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
150
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.