Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 41B96

  • Mfr # 41B96

  • Zoro # G2462659


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Type
Standard ANSI Roller
Length through Bore (In.)
1.1875
Max. Bore (In.)
2.75
Outside Dia. (In.)
15.573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41B96
Zoro #
G2462659
UPC #
697950009773
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.1875
Outside Dia. (In.)
15.573
Pitch Dia.
15.2816
Storage Height
1.1875
Storage Length
15.57
Storage Width
15.57
Caliper Diameter
14.9756

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
2.75
Number of Teeth
96
Bore Type
Reboreable
Material
Steel
Weight
14.57
Chain Number
41
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.