Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 50B76

  • Mfr # 50B76

  • Zoro # G2462412


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
76
Outside Dia. (In.)
15.486
Pitch Dia.
15.124
Length through Bore (In.)
1.75
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B76
Zoro #
G2462412
UPC #
697950013466
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.486
Pitch Dia.
15.124
Length through Bore (In.)
1.75
Caliper Diameter
14.724
Storage Length
15.49
Storage Width
15.49
Storage Height
1.75

Details

Number of Teeth
76
Bore Type
Reboreable
Sprocket Hub Type
B
Max. Bore (In.)
2.5
Type
Standard ANSI Roller
Material
Steel
Weight
20.88
Min. Bore
1
Number of Rows
1
Chain Number
50
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.