Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 50B84

  • Mfr # 50B84

  • Zoro # G2460069


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
16.7152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B84
Zoro #
G2460069
UPC #
697950013510
Country of Origin
United States

Dimensions

Pitch Dia.
16.7152
Length through Bore (In.)
1.75
Outside Dia. (In.)
17.078
Storage Height
1.75
Storage Length
17.08
Caliper Diameter
16.3152
Storage Width
17.08

Details

Material
Steel
Number of Teeth
84
Bore Type
Reboreable
Chain Number
50
Max. Bore (In.)
2.75
Type
Standard ANSI Roller
Sprocket Hub Type
B
Weight
25.87
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.