Zoro Homepage

Spk Roller B, 60B112

  • Mfr # 60B112

  • Zoro # G2453951


product price: $804.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
112
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
26.7415
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B112
Zoro #
G2453951
UPC #
697950018508
Country of Origin
United States

Dimensions

Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Length through Bore (In.)
2.25
Caliper Diameter
26.2725
Storage Length
27.18
Storage Width
27.18
Storage Height
2.25

Details

Material
Steel
Number of Teeth
112
Bore Type
Reboreable
Chain Number
60
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
3.75
Weight
82.43
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.