Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B51

  • Mfr # 60B51

  • Zoro # G2443460


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
51
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
12.1831
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B51
Zoro #
G2443460
UPC #
697950295961
Country of Origin
United States

Dimensions

Pitch Dia.
12.1831
Length through Bore (In.)
1.25
Outside Dia. (In.)
12.61
Storage Length
12.61
Caliper Diameter
11.7083
Storage Width
12.61
Storage Height
1.25

Details

Material
Steel
Number of Teeth
51
Bore Type
Reboreable
Chain Number
60
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
17.48
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.