Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B55

  • Mfr # 60B55

  • Zoro # G2452859


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
55
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
13.1374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60B55
Zoro #
G2452859
UPC #
697950295992
Country of Origin
United States

Dimensions

Pitch Dia.
13.1374
Outside Dia. (In.)
13.566
Length through Bore (In.)
1.75
Storage Length
13.57
Storage Width
13.57
Caliper Diameter
12.663
Storage Height
1.75

Details

Material
Steel
Number of Teeth
55
Bore Type
Reboreable
Chain Number
60
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Weight
21.53
Min. Bore
1.25
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.