Zoro Homepage

Spk Roller B, 60B80

  • Mfr # 60B80

  • Zoro # G2452840


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
19.1035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B80
Zoro #
G2452840
UPC #
697950018393
Country of Origin
United States

Dimensions

Pitch Dia.
19.1035
Outside Dia. (In.)
19.539
Length through Bore (In.)
2
Storage Length
19.54
Storage Height
2
Caliper Diameter
18.6345
Storage Width
19.54

Details

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
60
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
41.63
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.