Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B90

  • Mfr # 60B90

  • Zoro # G2450774


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.25
Number of Teeth
90
Sprocket Hub Type
B
Max. Bore (In.)
3.3125
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60B90
Zoro #
G2450774
UPC #
697950018454
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.25
Pitch Dia.
21.4903
Outside Dia. (In.)
21.927
Caliper Diameter
21.0213
Storage Length
21.93
Storage Height
2.25
Storage Width
21.93

Details

Number of Teeth
90
Sprocket Hub Type
B
Max. Bore (In.)
3.3125
Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Weight
55
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25
Hardened Teeth
No
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.