Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 80B26

  • Mfr # 80B26

  • Zoro # G3374510


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Length through Bore (In.)
2
Weight
14.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B26
Zoro #
G3374510
UPC #
697950020921
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
8.836
Pitch Dia.
8.2962
Storage Length
8.84
Caliper Diameter
7.6712
Storage Width
8.84
Storage Height
2

Details

Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Weight
14.71
Sprocket Hub Type
B
Number of Teeth
26
Max. Bore (In.)
3.25
Chain Number
80
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.