Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 80B33

  • Mfr # 80B33

  • Zoro # G3374687


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
3.25
Outside Dia. (In.)
11.072
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B33
Zoro #
G3374687
UPC #
697950021119
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.072
Pitch Dia.
10.5201
Length through Bore (In.)
2
Storage Width
11.07
Caliper Diameter
9.8832
Storage Height
2
Storage Length
11.07

Details

Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
3.25
Weight
19.94
Bore Type
Reboreable
Number of Teeth
33
Hardened Teeth
No
Min. Bore
1.1875
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.