Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 80B53

  • Mfr # 80B53

  • Zoro # G2460793


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
17.451
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Pitch Dia.
16.8803
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80B53
Zoro #
G2460793
UPC #
697950296074
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.451
Pitch Dia.
16.8803
Length through Bore (In.)
2.062
Storage Length
17.45
Storage Height
2.062
Caliper Diameter
16.2479
Storage Width
17.45

Details

Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Type
Standard ANSI Roller
Number of Teeth
53
Bore Type
Reboreable
Weight
41.84
Min. Bore
1.25
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.