Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 80B59

  • Mfr # 80B59

  • Zoro # G2460583


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
19.363
Type
Standard ANSI Roller
Pitch Dia.
18.7892
Material
Steel
Number of Teeth
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B59
Zoro #
G2460583
UPC #
697950296128
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.363
Pitch Dia.
18.7892
Length through Bore (In.)
2.062
Storage Width
19.36
Storage Height
2
Storage Length
19.36
Caliper Diameter
18.1575

Details

Type
Standard ANSI Roller
Material
Steel
Number of Teeth
59
Sprocket Hub Type
B
Max. Bore (In.)
3.5
Bore Type
Reboreable
Weight
52
Chain Number
80
Number of Rows
1
Min. Bore
1.25
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.