Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 06B95

  • Mfr # 06B95

  • Zoro # G3334120


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
11.0918567962973
Outside Dia.
15.3035
Weight
6.6
Length through Bore
29.9974
Min. Bore
19.0246
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B95
Zoro #
G3334120
UPC #
697950396057
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.0918567962973
Outside Dia.
15.3035
Length through Bore
29.9974
Chain Roller Dia.
6.35
Length through Bore (In.)
1.181
Tooth Thickness
5.3086
Hub Dia. (In.)
2.953
Pin Dia.
6.35
Pitch Dia.
288.083162625951
Hub Dia.
75.0062
Roller Width
0.277
Storage Length
11.5606067962973
Pitch Dia. (In.)
11.3418567962973
Storage Width
11.5606067962973
Outside Dia. (In.)
0.6025
Caliper Diameter
45.3674271851891
Storage Height
1.181

Details

Weight
6.6
Min. Bore
19.0246
Pitch
9.525
Number of Teeth
95
Hardened Teeth
No
Chain Number
06B-1
Surface Treatment
Protective Coating
Sprocket Hub Type
B
Number of Rows
1
Bore Type
Reboreable
Chordal Pitch
9.525
Material
Steel
Type
Metric Roller Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.