Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 08B95

  • Mfr # 08B95

  • Zoro # G2532071


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14.7874757283964
Outside Dia.
20.8026
Material
Steel
Weight
17.6
Caliper Diameter
45.141718592228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08B95
Zoro #
G2532071
UPC #
697950397641
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.7874757283964
Outside Dia.
20.8026
Caliper Diameter
45.141718592228
Pitch Dia. (In.)
15.1224757283964
Chain Roller Dia.
8.509
Tooth Thickness
7.366
Outside Dia. (In.)
0.819
Length through Bore (In.)
1.378
Storage Length
11.4756067962973
Roller Width
0.277
Storage Width
11.4756067962973
Hub Dia.
98.8314
Pin Dia.
8.509
Hub Dia. (In.)
3.891
Storage Height
1.378
Pitch Dia.
384.110883501268
Length through Bore
35.0012

Details

Material
Steel
Weight
17.6
Pitch
12.7
Type
Metric Roller Chain
Sprocket Hub Type
B
Chordal Pitch
9.525
Chain Number
08B-1
Number of Teeth
95
Surface Treatment
Protective Coating
Min. Bore
25.019
Bore Type
Reboreable
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.