Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 08B96

  • Mfr # 08B96

  • Zoro # G2532324


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14.9466019545396
Outside Dia.
20.8026
Material
Steel
Weight
16.75
Hub Dia.
98.8314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B96
Zoro #
G2532324
UPC #
697950397665
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.9466019545396
Outside Dia.
20.8026
Hub Dia.
98.8314
Pin Dia.
8.509
Chain Roller Dia.
8.509
Tooth Thickness
7.366
Length through Bore (In.)
1.378
Caliper Diameter
45.6167222523572
Storage Height
1.378
Length through Bore
8.7122
Pitch Dia.
388.152689645307
Storage Width
11.5949514659047
Storage Length
11.5949514659047
Pitch Dia. (In.)
15.2816019545396
Outside Dia. (In.)
0.819
Roller Width
0.277
Hub Dia. (In.)
3.891

Details

Material
Steel
Weight
16.75
Surface Treatment
Protective Coating
Number of Rows
1
Number of Teeth
96
Type
Metric Roller Chain
Bore Type
Reboreable
Min. Bore
25.019
Pitch
12.7
Sprocket Hub Type
B
Chordal Pitch
9.525
Chain Number
08B-1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.