Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 12B48

  • Mfr # 12B48

  • Zoro # G2533550


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.9923412240089
Outside Dia.
11.0998
Material
Steel
Type
Metric Roller Chain
Max. Bore (In.)
2.95275590551181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12B48
Zoro #
G2533550
UPC #
697950401034
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
10.9923412240089
Outside Dia.
11.0998
Hub Dia. (In.)
4.191
Pitch Dia.
291.270467089826
Pitch Dia. (In.)
11.4673412240089
Outside Dia. (In.)
0.437
Length through Bore (In.)
1.575
Chain Roller Dia.
12.065
Storage Width
11.9298412240089
Storage Length
11.9298412240089
Caliper Diameter
279.205467089826
Storage Height
1.575
Roller Width
11.68
Hub Dia.
106.4514
Length through Bore
40.005
Tooth Thickness
11.0998
Pin Dia.
12.065

Details

Material
Steel
Type
Metric Roller Chain
Max. Bore (In.)
2.95275590551181
Bore Type
Reboreable
Pitch
19.05
Sprocket Hub Type
B
Number of Teeth
48
Weight
15.93
Surface Treatment
Protective Coating
Min. Bore
25.019
Max. Bore
75
Hardened Teeth
No
Chain Number
12B-1
Number of Rows
1
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.