Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 12B57

  • Mfr # 12B57

  • Zoro # G2533514


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
13.1396395343543
Outside Dia.
11.0998
Material
Steel
Weight
22.178
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B57
Zoro #
G2533514
UPC #
697950401096
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
13.1396395343543
Outside Dia.
11.0998
Caliper Diameter
333.615541844678
Pin Dia.
12.065
Outside Dia. (In.)
0.437
Storage Width
14.0771395343543
Length through Bore
44.7548
Storage Height
1.762
Storage Length
14.0771395343543
Pitch Dia. (In.)
13.6146395343543
Chain Roller Dia.
12.065
Hub Dia. (In.)
4.345
Length through Bore (In.)
1.762
Tooth Thickness
11.0998
Hub Dia.
110.363
Roller Width
11.68
Pitch Dia.
345.811844172599

Details

Material
Steel
Weight
22.178
Number of Rows
1
Type
Metric Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
3.07086614173228
Number of Teeth
57
Chordal Pitch
19.05
Max. Bore
78
Hardened Teeth
No
Pitch
19.05
Surface Treatment
Protective Coating
Chain Number
12B-1
Min. Bore
32.0167
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.