Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 20B16

  • Mfr # 20B16

  • Zoro # G2533788


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.65728861935377
Outside Dia.
18.5928
Type
Metric Roller Chain
Material
Steel
Max. Bore (In.)
3.1496062992126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20B16
Zoro #
G2533788
UPC #
697950403809
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.65728861935377
Outside Dia.
18.5928
Length through Bore (In.)
1.732
Pitch Dia. (In.)
6.40728861935377
Outside Dia. (In.)
0.732
Hub Dia. (In.)
4.484
Pitch Dia.
162.745130931586
Tooth Thickness
18.5928
Length through Bore
43.9928
Hub Dia.
113.8936
Storage Length
7.21978861935377
Caliper Diameter
143.695130931586
Storage Height
1.732
Roller Width
19.56
Storage Width
7.21978861935377
Chain Roller Dia.
19.05
Pin Dia.
19.05

Details

Type
Metric Roller Chain
Material
Steel
Max. Bore (In.)
3.1496062992126
Sprocket Hub Type
B
Pitch
31.75
Number of Teeth
16
Bore Type
Reboreable
Weight
10.26
Number of Rows
1
Hardened Teeth
No
Chain Number
20B-1
Surface Treatment
Protective Coating
Min. Bore
25.019
Max. Bore
80
Chordal Pitch
31.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.