Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Met, 20B24

  • Mfr # 20B24

  • Zoro # G2534074


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.82662196942549
Outside Dia.
18.5928
Material
Steel
Weight
19.025
Storage Width
10.3891219694255
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B24
Zoro #
G2534074
UPC #
697950403960
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.82662196942549
Outside Dia.
18.5928
Storage Width
10.3891219694255
Chain Roller Dia.
19.05
Pitch Dia. (In.)
9.57662196942549
Outside Dia. (In.)
0.732
Hub Dia. (In.)
4.488
Length through Bore
51.0032
Storage Height
2.008
Length through Bore (In.)
2.008
Pin Dia.
19.05
Pitch Dia.
243.246198023407
Caliper Diameter
224.196198023407
Storage Length
10.3891219694255
Hub Dia.
113.9952
Tooth Thickness
18.5928
Roller Width
19.56

Details

Material
Steel
Weight
19.025
Type
Metric Roller Chain
Max. Bore
80
Chordal Pitch
31.75
Bore Type
Reboreable
Hardened Teeth
No
Number of Teeth
24
Pitch
31.75
Surface Treatment
Protective Coating
Number of Rows
1
Max. Bore (In.)
3.1496062992126
Sprocket Hub Type
B
Chain Number
20B-1
Min. Bore
31.9833

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.