Zoro Homepage

Spk Roller B Met, 24B17

  • Mfr # 24B17

  • Zoro # G2533934


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.16328672762771
Outside Dia.
24.13
Material
Steel
Weight
21.217
Hub Dia. (In.)
5.459
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B17
Zoro #
G2533934
UPC #
697950405643
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.16328672762771
Outside Dia.
24.13
Hub Dia. (In.)
5.459
Chain Roller Dia.
25.4
Caliper Diameter
181.062975074102
Storage Width
9.03828672762771
Pitch Dia. (In.)
8.16328672762771
Tooth Thickness
24.13
Roller Width
25.4
Pitch Dia.
207.347482881744
Hub Dia.
138.6586
Storage Height
2.342
Storage Length
9.03828672762771
Length through Bore
59.4868
Length through Bore (In.)
2.342
Outside Dia. (In.)
0.95
Pin Dia.
25.4

Details

Material
Steel
Weight
21.217
Hardened Teeth
No
Sprocket Hub Type
B
Chain Number
24B-1
Pitch
38.1
Type
Metric Roller Chain
Number of Rows
1
Min. Bore
32.0167
Number of Teeth
17
Max. Bore
98
Max. Bore (In.)
3.85826771653543
Bore Type
Reboreable
Chordal Pitch
38.1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.