Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 100E18H

  • Mfr # 100E18H

  • Zoro # G3354201


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Bore Type
Bushed
Setscrew Location
(3) at 120 degrees
Material
Steel
Hub Dia. (In.)
6.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E18H
Zoro #
G3354201
UPC #
697950042367
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Hub Dia. (In.)
6.24
Length through Bore (In.)
1.62
Outside Dia. (In.)
7.839
Pitch Dia.
7.1985
Set Screw Size
1/2-13 NC
Tooth Thickness
0.692
Roller Width
0.75
Chain Roller Dia.
0.75
Storage Height
1.62
Caliper Diameter
6.4485
Storage Length
7.839
Storage Width
7.839

Details

Bore Type
Bushed
Setscrew Location
(3) at 120 degrees
Material
Steel
Weight
9.76
Type
Standard Roller Chain
Pitch
1.25
Number of Teeth
18
Sprocket Hub Type
QD
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
E
Hardened Teeth
Yes
Chain Number
100
Hub Projection (In.)
0.94

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.