Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 100E19H

  • Mfr # 100E19H

  • Zoro # G3348078


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Pitch
1.25
Type
Standard Roller Chain
Hub Dia. (In.)
6.24
Set Screw Size
1/2-13 NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E19H
Zoro #
G3348078
UPC #
697950042374
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Hub Dia. (In.)
6.24
Set Screw Size
1/2-13 NC
Length through Bore (In.)
1.62
Pitch Dia.
7.5944
Outside Dia. (In.)
8.241
Tooth Thickness
0.692
Storage Height
1.62
Caliper Diameter
6.8185
Chain Roller Dia.
0.75
Storage Length
8.241
Roller Width
0.75
Storage Width
8.241

Details

Pitch
1.25
Type
Standard Roller Chain
Material
Steel
Setscrew Location
(3) at 120 degrees
Number of Teeth
19
Sprocket Hub Type
QD
Weight
10.63
Bore Type
Bushed
Chain Number
100
Hub Projection (In.)
0.94
Bushing Code
E
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.