Zoro Homepage

Spk Roller B Qd, 100F70

  • Mfr # 100F70

  • Zoro # G3351876


product price: $1,827.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
2.5
Material
Steel
Outside Dia. (In.)
28.583
Pitch Dia.
27.8615
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100F70
Zoro #
G3351876
UPC #
697950023762
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Outside Dia. (In.)
28.583
Pitch Dia.
27.8615
Storage Height
2.5
Storage Length
28.583
Caliper Diameter
27.1115
Storage Width
28.583

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
102
Number of Teeth
70
Surface Treatment
Protective Coating
Bushing Code
F
Number of Rows
1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.