Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 100F80

  • Mfr # 100F80

  • Zoro # G3299139


product price: $2,151.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Pitch Dia.
31.8392
Number of Teeth
80
Bore Type
Bushed
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100F80
Zoro #
G3299139
UPC #
697950023823
Country of Origin
United States

Dimensions

Pitch Dia.
31.8392
Length through Bore (In.)
2.5
Outside Dia. (In.)
32.565
Storage Length
32.565
Storage Width
32.565
Storage Height
2.5
Caliper Diameter
31.0892

Details

Type
Standard Roller Chain
Number of Teeth
80
Bore Type
Bushed
Weight
130
Material
Steel
Chain Number
100
Bushing Code
F
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.