Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 100F84

  • Mfr # 100F84

  • Zoro # G2440703


product price: $2,094.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
34.157
Bore Type
Bushed
Material
Steel
Pitch Dia.
33.4303
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100F84
Zoro #
G2440703
UPC #
697950023854
Country of Origin
United States

Dimensions

Outside Dia. (In.)
34.157
Pitch Dia.
33.4303
Length through Bore (In.)
2.5
Storage Length
34.157
Storage Width
34.157
Caliper Diameter
32.6803
Storage Height
2.5

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
84
Weight
136
Surface Treatment
Protective Coating
Chain Number
100
Bushing Code
F
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.