Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 120F42

  • Mfr # 120F42

  • Zoro # G3297781


product price: $1,212.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
20.916
Number of Teeth
42
Weight
83
Material
Steel
Pitch Dia.
20.0722
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120F42
Zoro #
G3297781
UPC #
697950025216
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.916
Pitch Dia.
20.0722
Length through Bore (In.)
2.5
Caliper Diameter
19.1972
Storage Height
2.5
Storage Width
20.916
Storage Length
20.916

Details

Number of Teeth
42
Weight
83
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
F
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.