Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 120J70

  • Mfr # 120J70

  • Zoro # G2440609


product price: $2,201.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Bore Type
Bushed
Outside Dia. (In.)
34.3
Pitch Dia.
33.4338
Material
Steel
Number of Teeth
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120J70
Zoro #
G2440609
UPC #
697950025360
Country of Origin
United States

Dimensions

Outside Dia. (In.)
34.3
Pitch Dia.
33.4338
Length through Bore (In.)
3.1875
Caliper Diameter
32.5588
Storage Length
34.3
Storage Height
3.1875
Storage Width
34.3

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
70
Type
Standard Roller Chain
Weight
177
Number of Rows
1
Chain Number
120
Surface Treatment
Protective Coating
Bushing Code
J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.