Zoro Homepage

Spk Roller B Qd, 140F25

  • Mfr # 140F25

  • Zoro # G3334172


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
2.5
Number of Teeth
25
Pitch Dia.
13.9628
Outside Dia. (In.)
14.903
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F25
Zoro #
G3334172
UPC #
697950026107
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
13.9628
Outside Dia. (In.)
14.903
Storage Width
14.903
Caliper Diameter
12.9352
Storage Height
2.5
Storage Length
14.903

Details

Material
Steel
Number of Teeth
25
Type
Standard Roller Chain
Weight
42.3
Bore Type
Bushed
Bushing Code
F
Surface Treatment
Protective Coating
Chain Number
140
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.