Zoro Homepage

Spk Roller B Qd, 140F36

  • Mfr # 140F36

  • Zoro # G3368107


product price: $1,393.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Bore Type
Bushed
Weight
84
Material
Steel
Length through Bore (In.)
2.5
Outside Dia. (In.)
21.053
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F36
Zoro #
G3368107
UPC #
697950026282
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Outside Dia. (In.)
21.053
Pitch Dia.
20.079
Storage Width
21.053
Storage Height
2.5
Storage Length
21.053
Caliper Diameter
19.079

Details

Bore Type
Bushed
Weight
84
Material
Steel
Number of Teeth
36
Type
Standard Roller Chain
Number of Rows
1
Bushing Code
F
Chain Number
140
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.