Zoro Homepage

Spk Roller B Qd, 140J40

  • Mfr # 140J40

  • Zoro # G3369050


product price: $1,571.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Number of Teeth
40
Material
Steel
Weight
98
Type
Standard Roller Chain
Length through Bore (In.)
3.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140J40
Zoro #
G3369050
UPC #
697950026305
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.1875
Outside Dia. (In.)
23.286
Pitch Dia.
22.3046
Caliper Diameter
21.3046
Storage Height
3.1875
Storage Length
23.286
Storage Width
23.286

Details

Number of Teeth
40
Material
Steel
Weight
98
Type
Standard Roller Chain
Bore Type
Bushed
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
140
Bushing Code
J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.