Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140J54

  • Mfr # 140J54

  • Zoro # G3377782


product price: $2,449.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
54
Weight
149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140J54
Zoro #
G3377782
UPC #
697950026398
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.1875
Outside Dia. (In.)
31.096
Pitch Dia.
30.0973
Storage Length
31.096
Storage Width
31.096
Storage Height
3.1875
Caliper Diameter
29.0973

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
54
Weight
149
Chain Number
140
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.