Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140J60

  • Mfr # 140J60

  • Zoro # G3372471


product price: $2,184.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Pitch Dia.
33.4378
Material
Steel
Weight
186
Number of Teeth
60
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140J60
Zoro #
G3372471
UPC #
697950026428
Country of Origin
United States

Dimensions

Pitch Dia.
33.4378
Outside Dia. (In.)
34.442
Length through Bore (In.)
3.1875
Storage Length
34.442
Storage Height
3.1875
Storage Width
34.442
Caliper Diameter
32.4378

Details

Material
Steel
Weight
186
Number of Teeth
60
Type
Standard Roller Chain
Bore Type
Bushed
Chain Number
140
Surface Treatment
Protective Coating
Bushing Code
J
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.