Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140M70

  • Mfr # 140M70

  • Zoro # G2467504


product price: $2,969.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Pitch Dia.
39.0061
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
70
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140M70
Zoro #
G2467504
UPC #
697950026459
Country of Origin
United States

Dimensions

Pitch Dia.
39.0061
Length through Bore (In.)
5.1875
Outside Dia. (In.)
40.017
Storage Length
40.017
Storage Height
5.1875
Caliper Diameter
38.0061
Storage Width
40.017

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
70
Material
Steel
Weight
264
Bushing Code
M
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.