Zoro Homepage

Spk Roller B Qd, 160F15

  • Mfr # 160F15

  • Zoro # G3305238


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Weight
24
Material
Steel
Bore Type
Bushed
Pitch Dia.
9.6195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F15
Zoro #
G3305238
UPC #
697950026893
Country of Origin
United States

Dimensions

Pitch Dia.
9.6195
Outside Dia. (In.)
10.609
Length through Bore (In.)
2.5
Storage Height
2.5
Storage Length
10.609
Storage Width
10.609
Caliper Diameter
8.5418

Details

Number of Teeth
15
Weight
24
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Number of Rows
1
Chain Number
160
Bushing Code
F
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.