Zoro Homepage

Spk Roller B Qd, 160F20

  • Mfr # 160F20

  • Zoro # G3309392


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Length through Bore (In.)
2.5
Pitch Dia.
12.7849
Outside Dia. (In.)
13.828
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F20
Zoro #
G3309392
UPC #
697950027043
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
12.7849
Outside Dia. (In.)
13.828
Storage Width
13.828
Storage Height
2.5
Storage Length
13.828
Caliper Diameter
11.7599

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
20
Weight
42
Chain Number
160
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.