Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 160F21

  • Mfr # 160F21

  • Zoro # G2446400


product price: $1,266.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.5
Pitch Dia.
13.419
Material
Steel
Type
Standard Roller Chain
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160F21
Zoro #
G2446400
UPC #
697950027074
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
13.419
Outside Dia. (In.)
14.469
Storage Width
14.469
Caliper Diameter
12.3565
Storage Height
2.5
Storage Length
14.469

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
21
Bore Type
Bushed
Weight
45
Chain Number
160
Bushing Code
F
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.