Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 160J28

  • Mfr # 160J28

  • Zoro # G2452019


product price: $1,741.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.1875
Bore Type
Bushed
Number of Teeth
28
Outside Dia. (In.)
18.95
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160J28
Zoro #
G2452019
UPC #
697950027272
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.1875
Outside Dia. (In.)
18.95
Pitch Dia.
17.8628
Caliper Diameter
16.8378
Storage Height
3.1875
Storage Width
18.95
Storage Length
18.95

Details

Bore Type
Bushed
Number of Teeth
28
Material
Steel
Type
Standard Roller Chain
Weight
82
Chain Number
160
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.