Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200F12

  • Mfr # 200F12

  • Zoro # G3310217


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.5
Material
Steel
Weight
24
Type
Standard Roller Chain
Outside Dia. (In.)
10.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F12
Zoro #
G3310217
UPC #
697950028224
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Outside Dia. (In.)
10.83
Pitch Dia.
9.6593
Storage Width
10.83
Storage Height
2.5
Caliper Diameter
8.0973
Storage Length
10.83

Details

Material
Steel
Weight
24
Type
Standard Roller Chain
Number of Teeth
12
Bore Type
Bushed
Bushing Code
F
Chain Number
200
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.