Zoro Homepage

Spk Roller B Qd, 200J13

  • Mfr # 200J13

  • Zoro # G3307450


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Number of Teeth
13
Weight
32
Length through Bore (In.)
3.188
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200J13
Zoro #
G3307450
UPC #
697950028255
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.188
Pitch Dia.
10.4465
Outside Dia. (In.)
11.643
Storage Length
11.643
Storage Width
11.643
Caliper Diameter
8.8083
Storage Height
3.188

Details

Bore Type
Bushed
Number of Teeth
13
Weight
32
Type
Standard Roller Chain
Material
Steel
Bushing Code
J
Chain Number
200
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.