Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200J15

  • Mfr # 200J15

  • Zoro # G3324871


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
12.0243
Material
Steel
Bore Type
Bushed
Length through Bore (In.)
3.1875
Outside Dia. (In.)
13.262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200J15
Zoro #
G3324871
UPC #
697950028316
Country of Origin
United States

Dimensions

Pitch Dia.
12.0243
Length through Bore (In.)
3.1875
Outside Dia. (In.)
13.262
Storage Length
13.262
Storage Height
3.1875
Caliper Diameter
10.3964
Storage Width
13.262

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
44
Number of Teeth
15
Bushing Code
J
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.