Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200M17

  • Mfr # 200M17

  • Zoro # G3326816


product price: $1,562.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.6055
Number of Teeth
17
Weight
78
Bore Type
Bushed
Outside Dia. (In.)
14.874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M17
Zoro #
G3326816
UPC #
697950028378
Country of Origin
United States

Dimensions

Pitch Dia.
13.6055
Outside Dia. (In.)
14.874
Length through Bore (In.)
5.1875
Storage Length
14.874
Caliper Diameter
11.9855
Storage Height
5.1875
Storage Width
14.874

Details

Number of Teeth
17
Weight
78
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Rows
1
Chain Number
200
Surface Treatment
Protective Coating
Bushing Code
M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.