Zoro Homepage

Spk Roller B Qd, 200M21

  • Mfr # 200M21

  • Zoro # G3310969


product price: $1,763.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Pitch Dia.
16.7738
Number of Teeth
21
Weight
103
Length through Bore (In.)
5.1875
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M21
Zoro #
G3310969
UPC #
697950028491
Country of Origin
United States

Dimensions

Pitch Dia.
16.7738
Length through Bore (In.)
5.1875
Outside Dia. (In.)
18.086
Storage Length
18.086
Caliper Diameter
15.1649
Storage Height
5.1875
Storage Width
18.086

Details

Number of Teeth
21
Weight
103
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Bushing Code
M
Chain Number
200
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.