Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200M28

  • Mfr # 200M28

  • Zoro # G2460881


product price: $3,216.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
5.1875
Bore Type
Bushed
Number of Teeth
28
Outside Dia. (In.)
23.688
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M28
Zoro #
G2460881
UPC #
697950028668
Country of Origin
United States

Dimensions

Length through Bore (In.)
5.1875
Outside Dia. (In.)
23.688
Pitch Dia.
22.3285
Storage Length
23.688
Storage Width
23.688
Caliper Diameter
20.7665
Storage Height
5.1875

Details

Bore Type
Bushed
Number of Teeth
28
Type
Standard Roller Chain
Material
Steel
Weight
168
Chain Number
200
Bushing Code
M
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.