Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200M30

  • Mfr # 200M30

  • Zoro # G2459859


product price: $3,430.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
200
Pitch Dia.
23.9169
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M30
Zoro #
G2459859
UPC #
697950028699
Country of Origin
United States

Dimensions

Pitch Dia.
23.9169
Outside Dia. (In.)
25.286
Length through Bore (In.)
5.1875
Storage Width
25.286
Caliper Diameter
22.3549
Storage Length
25.286
Storage Height
5.1875

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
200
Type
Standard Roller Chain
Weight
187
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.