Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200M35

  • Mfr # 200M35

  • Zoro # G2460559


product price: $4,188.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Number of Teeth
35
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
29.277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M35
Zoro #
G2460559
UPC #
697950028750
Country of Origin
United States

Dimensions

Outside Dia. (In.)
29.277
Length through Bore (In.)
5.1875
Pitch Dia.
27.8896
Storage Length
29.277
Storage Height
5.1875
Storage Width
29.277
Caliper Diameter
26.2995

Details

Number of Teeth
35
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
228
Number of Rows
1
Chain Number
200
Bushing Code
M
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.