Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200N60

  • Mfr # 200N60

  • Zoro # G3337727


product price: $6,883.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Pitch Dia.
47.7683
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Outside Dia. (In.)
49.203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200N60
Zoro #
G3337727
UPC #
697950028873
Country of Origin
United States

Dimensions

Pitch Dia.
47.7683
Outside Dia. (In.)
49.203
Length through Bore (In.)
6.25
Storage Width
49.203
Storage Height
6.25
Storage Length
49.203
Caliper Diameter
46.2063

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
60
Weight
585
Bushing Code
N
Chain Number
200
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.